Motion
ZUALL32
Zep Cleaner and degreaser - RTU, Liquid, 1 qt, Spray bottle, Pleasant Scent
MI ITEM #09340419
MFR #ZUALL32
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Cleaner and degreaser - RTU, Liquid, 1 qt, Spray bottle, Pleasant Scent
MI ITEM #09340419
MFR #ZUALL32

Mfr description
ZUALL32
  • Professional grade formula; Cleans quickly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Height
    11.25 in.
  • Length
    4.44 in.
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in
  • Package Size
    12 x 1 qt (US)
  • Storage Dimension Height
    12 in
  • Storage Dimension Length
    13.7 in
  • Storage Dimension Width
    12.5 in
  • Weight
    2.39 lbs
  • Width
    3.05 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease and dirt
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    All purpose cleaner and degreaser
  • Color
    Green
  • Composition
    surfactants
  • Concentration
    RTU
  • Container Type
    Spray bottle
  • Country of Origin
    USA
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.90.5030
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    21709011555
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaner
  • Prop 65 Statement
    *
  • Scent
    Pleasant
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Countertops, appliances, cabinets, painted doors trim, Stainless steel, tile and porcelain
  • UPC_NO
    21709011555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)