Motion
ZUHLF32
Zep Hard floor care - 1 qt, Spray bottle, Pleasant Scent
Mi Item #09340425
MFR #ZUHLF32
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hard floor care - 1 qt, Spray bottle, Pleasant Scent
Mi Item #09340425
MFR #ZUHLF32

Mfr description
ZUHLF32
  • Dries fast; No rinsing needed; Works with most refillable spray mops
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Height
    11.25 in
  • Overall Width
    3.05 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleans and shines hardwood and laminate
  • Chemical Type
    water with detergent and acrylic polymer
  • Cleaner Type
    Wood Floor Cleaner
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Spray bottle
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709011722
  • Package Quantity
    12 Per Case
  • Product Types
    Floor Cleaner
  • Scent
    Pleasant
  • Surfaces Cleaned
    Solid or engineered hardwood and laminate
  • UPC_NO
    21709011722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)