Motion
ZUMPP128
Pine Multi-Purpose Cleaner
Mi Item #09340430
MFR #ZUMPP128
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pine Multi-Purpose Cleaner
Mi Item #09340430
MFR #ZUMPP128

Mfr description
ZUMPP128
  • Fresh pine scent; Uses pine oil to remove grease and grime; ideal for kitchen, dining room and bathrooms; One gallon makes up to 64 gallons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Package Size
    4 x 1 gal (US)
  • Storage Dimension Height
    13 in
  • Storage Dimension Length
    12.6 in
  • Storage Dimension Width
    12.5 in
  • Weight
    8.91 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease and grime
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Multipurpose Pine Cleaner
  • Color
    Brown
  • Composition
    ethanol, pine oil, surfactants
  • Concentration
    Concentrated
  • Container Type
    Jug
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater than 200°F Method: Closed cup
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    21709011630
  • Package Quantity
    4 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaners
  • Prop 65 Statement
    *
  • Scent
    Pine
  • Solvent Free
    No
  • Surfaces Cleaned
    Walls, floors, bathtubs, shower stalls, and toilets
  • UPC_NO
    21709011630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)