Motion
ZUNEUT128
Zep Hard floor care - 1 gal, Jug, Pleasant Scent
Mi Item #09340431
MFR #ZUNEUT128
Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hard floor care - 1 gal, Jug, Pleasant Scent
Mi Item #09340431
MFR #ZUNEUT128

Mfr description
ZUNEUT128
  • Neutral pH formula; Cleans and restores shine; No rinsing required; Maintains polish without stripping protective coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.45/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleans and restores shine
  • Chemical Type
    water with detergent
  • Cleaner Type
    Neutral Floor Cleaner
  • Color
    Green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709011746
  • Package Quantity
    4 Per Case
  • Product Types
    Floor Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Recommended Dilution
    1:128 - 1:25
  • Scent
    Pleasant
  • Surfaces Cleaned
    Vinyl, marble, granite and stone floors
  • UPC_NO
    21709011746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)