Motion
ZUNRS128
Zep Commercial No-Rinse Floor Disinfectant
MI ITEM #09340432
MFR #ZUNRS128
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Commercial No-Rinse Floor Disinfectant
MI ITEM #09340432
MFR #ZUNRS128

Mfr description
ZUNRS128
  • Fights bacteria and viruses; Neutral pH will not dull high gloss floors with repeated use;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Disinfects and cleans
  • Chemical Type
    water with detergent
  • Cleaner Type
    Neutral disinfectant Floor Cleaner
  • Color
    Yellow
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709009347
  • Package Quantity
    4 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Recommended Dilution
    1:32
  • Scent
    Pleasant
  • Surfaces Cleaned
    Floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic surfaces, vanity tops & showers
  • UPC_NO
    21709009347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)