Motion
ZUOCC128
ZUOCC128
MI ITEM #09340433
MFR #ZUOCC128
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZUOCC128
MI ITEM #09340433
MFR #ZUOCC128

Mfr description
ZUOCC128
  • Disinfects and eliminates odors; kills odor causing germs on contact; Works on hard, non porous surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Depth
    6.02 in
  • Height
    12.13 in
  • Width
    6.02 in

Details

  • Application
    For use on pre-cleaned non porous surfaces
  • Color
    Yellow
  • Concentration
    Concentrated - See label for dilutions
  • Container Type
    Jug
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Liquid
  • Manufacturer Upc Number
    21709009361
  • Scent
    Floral
  • UPC_NO
    21709009361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)