Motion
ZUSOE16
Smoke Odor Eliminator | This product contains HFC-152a (GWP = 124)
Mi Item #09340435
MFR #ZUSOE16
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smoke Odor Eliminator | This product contains HFC-152a (GWP = 124)
Mi Item #09340435
MFR #ZUSOE16

Mfr description
ZUSOE16
  • Counteracts tobacco, marijuana, campfire and other smoke odors; For home, restaurants, bars, auto & garage; long lasting fresh scent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Air Freshener
  • Application
    For home, Restaurant & Bar, Auto & Garage
  • Chemical Type
    Water Based
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Streak Free Glass Cleaner, Heavy Duty Citrus Degreaser, Neutral pH Floor Cleaner
  • Form
    Aerosol
  • Manufacturer Upc Number
    21709015713
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" for carcinogenicity as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.
  • Scent
    Pleasant
  • UPC_NO
    21709015713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)