Overview
Mfr description
NCDMC150-0400C-M9PMAPC CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Stroke
- Mounting TypeRear Pivot Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data