Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 1000 mm Pitch Length, 42.5 mm Width, 125 Teeth, Polychloroprene Material
Mi Item #09340475
MFR #1000-8MPT-42.5

Mfr description
1000-8MPT-42.5 Panther Synchronous Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    42.5 mm
  • Pitch
    8 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    8MPT
  • Material
    Polychloroprene
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)