Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter10.3000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
Overview
Mfr description
10-5V-1030-TB Belt Metal Sheaves