Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter13.2000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
Overview
Mfr description
10-5V-1320-J Belt Metal Sheaves