Motion
1080-8M-32
8M, 8 mm Pitch, 1080 mm Pitch Length, 32 mm Width, 135 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09340609
MFR #1080-8M-32
Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1080 mm Pitch Length, 32 mm Width, 135 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09340609
MFR #1080-8M-32

Mfr description
1080-8M-32 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.34/each

Specifications

Dimensions

  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    1080 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)