Motion
1092-14M-55
14M, 14 mm Pitch, 1092 mm Pitch Length, 55 mm Width, 78 Teeth, Rubber Material
MI ITEM #09340656
MFR #1092-14M-55
Price$357.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 1092 mm Pitch Length, 55 mm Width, 78 Teeth, Rubber Material
MI ITEM #09340656
MFR #1092-14M-55

Mfr description
1092-14M-55 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.24/each

Specifications

Dimensions

  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1092 mm

Details

  • Belt Type
    14M
  • Material
    Rubber
  • Number Of Teeth  
    78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)