Motion
10-B-66-SF
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 6.9400 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #09340684
MFR #10-B-66-SF
Price$1,341.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 6.9400 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #09340684
MFR #10-B-66-SF

Mfr description
10-B-66-SF Belt Metal Sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.56/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.9400 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)