Motion
10-B-86-E
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 8.9400 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #09340691
MFR #10-B-86-E
Price$1,527.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 8.9400 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #09340691
MFR #10-B-86-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,527.42/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.9400 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
10-B-86-E Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought