Motion
1108-14MM
Taper Lock Bushing - 1108 Series, 14 mm Bore
MI ITEM #09340759
MFR #1108-14MM
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 14 mm Bore
MI ITEM #09340759
MFR #1108-14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.32/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
1108-14MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought