1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1108-16MM
Taper Lock Bushing - 1108 Series, 16 mm Bore
MI ITEM #
09340760
MFR #
1108-16MM
Price
$44.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TIMKEN BELTS (CARLISLE) 1108-16MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1108-16MM
Taper Lock Bushing - 1108 Series, 16 mm Bore
MI ITEM #
09340760
MFR #
1108-16MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$44.32
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
16 mm
Bushing Size
1108
Length Through
Bore
0.8750 in
Details
Bore Type
Finished Bore
Overview
Mfr description
1108-16MM Belt Metal Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought