Motion
1120-14M-115
14M, 14 mm Pitch, 1120 mm Pitch Length, 115 mm Width, 80 Teeth, Rubber Material
MI ITEM #09340773
MFR #1120-14M-115
Price$740.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 1120 mm Pitch Length, 115 mm Width, 80 Teeth, Rubber Material
MI ITEM #09340773
MFR #1120-14M-115

Mfr description
1120-14M-115 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.13/each

Specifications

Dimensions

  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    1120 mm

Details

  • Belt Type
    14M
  • Material
    Rubber
  • Number Of Teeth  
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)