Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 0.8750 in Pitch, 112.0000 in Pitch Length, 21.3000 in Width
Mi Item #09340798
MFR #1120XH2126SL

Mfr description
1120XH2126SL Synchro-Cog Timing Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    21.3000 in
  • Pitch
    0.8750 in
  • Pitch Length
    112.0000 in

Details

  • Belt Type
    XH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)