Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 1148 mm Pitch Length, 440 mm Width
Mi Item #09340820
MFR #1148-14M-440SL

Mfr description
1148-14M-440SL Synchro-Cog Belt HT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    440 mm
  • Pitch
    14 mm
  • Pitch Length
    1148 mm

Details

  • Belt Type
    14M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)