1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1190-14M-440SL
14M, 14 mm Pitch, 1190 mm Pitch Length, 440 mm Width
MI ITEM #
09340854
MFR #
1190-14M-440SL
Price
$2,792.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1190-14M-440SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1190-14M-440SL
14M, 14 mm Pitch, 1190 mm Pitch Length, 440 mm Width
MI ITEM #
09340854
MFR #
1190-14M-440SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,792.40
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
440 mm
Pitch
14 mm
Pitch Length
1190 mm
Details
Belt Type
14M
Overview
Mfr description
1190-14M-440SL Synchro-Cog Belt HT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought