Motion
1200-8M-14
8M, 8 mm Pitch, 1200 mm Pitch Length, 14 mm Width, 150 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09340875
MFR #1200-8M-14
Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1200 mm Pitch Length, 14 mm Width, 150 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09340875
MFR #1200-8M-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.59/each

Specifications

Dimensions

  • Overall Width  
    14 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    150

Overview

Mfr description
1200-8M-14 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought