1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1200XXH700
XXH, 1.2500 in Pitch, 120.0000 in Pitch Length, 7.0000 in Width, 96 Teeth
MI ITEM #
09340890
MFR #
1200XXH700
List Price
$2,726.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1200XXH700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1200XXH700
XXH, 1.2500 in Pitch, 120.0000 in Pitch Length, 7.0000 in Width, 96 Teeth
MI ITEM #
09340890
MFR #
1200XXH700
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,726.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1200XXH700 Synchro-Cog Timing Belt
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Width
7.0000 in
Number Of Teeth
96
Pitch Length
120.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data