Motion
1210-20MM
Taper Lock Bushing - 1210 Series, 20 mm Bore
MI ITEM #09340905
MFR #1210-20MM
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 20 mm Bore
MI ITEM #09340905
MFR #1210-20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.27/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
1210-20MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought