1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1210-25MM
Taper Lock Bushing - 1210 Series, 25 mm Bore
MI ITEM #
09340908
MFR #
1210-25MM
Price
$47.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TIMKEN BELTS (CARLISLE) 1210-25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1210-25MM
Taper Lock Bushing - 1210 Series, 25 mm Bore
MI ITEM #
09340908
MFR #
1210-25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$47.27
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
25 mm
Bushing Size
1210
Length Through
Bore
1.0000 in
Details
Bore Type
Finished Bore
Overview
Mfr description
1210-25MM Belt Metal Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought