Motion
12-8V-2120-N
V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #09341033
MFR #12-8V-2120-N
List Price$10,775.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #09341033
MFR #12-8V-2120-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,775.57/each for your price

Overview

Mfr description
12-8V-2120-N Belt Metal Sheaves

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text