Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Outside Diameter35.5000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesP
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)