Motion
12-8V-6300-W
V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 63 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
MI ITEM #09341049
MFR #12-8V-6300-W
Price$42,092.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 63 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
MI ITEM #09341049
MFR #12-8V-6300-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42,092.05/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    63 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
12-8V-6300-W Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought