Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter14.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
Overview
Mfr description
12-C-140-J Belt Metal Sheaves