Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter9.9000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
Overview
Mfr description
12-C-95-TB Belt Metal Sheaves