Motion
1344-14M-170
14M, 14 mm Pitch, 1344 mm Pitch Length, 170 mm Width, 96 Teeth, Rubber Material
MI ITEM #09341141
MFR #1344-14M-170
Price$1,289.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 1344 mm Pitch Length, 170 mm Width, 96 Teeth, Rubber Material
MI ITEM #09341141
MFR #1344-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,289.06/each

Specifications

Dimensions

  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    1344 mm

Details

  • Belt Type
    14M
  • Material
    Rubber
  • Number Of Teeth  
    96

Overview

Mfr description
1344-14M-170 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought