Motion
1344-8M-60
8M, 8 mm Pitch, 1344 mm Pitch Length, 60 mm Width, 168 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341150
MFR #1344-8M-60
Price$218.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1344 mm Pitch Length, 60 mm Width, 168 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341150
MFR #1344-8M-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.82/each

Specifications

Dimensions

  • Overall Width  
    60 mm
  • Pitch
    8 mm
  • Pitch Length
    1344 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    168

Overview

Mfr description
1344-8M-60 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought