Motion
1400-14MPT-37
14MPT, 14 mm Pitch, 1400 mm Pitch Length, 37 mm Width, 100 Teeth, Polychloroprene Material
MI ITEM #09341273
MFR #1400-14MPT-37
Price$405.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MPT, 14 mm Pitch, 1400 mm Pitch Length, 37 mm Width, 100 Teeth, Polychloroprene Material
MI ITEM #09341273
MFR #1400-14MPT-37

Mfr description
1400-14MPT-37 Panther Synchronous Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.95/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    14MPT
  • Material
    Polychloroprene
  • Number Of Teeth  
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)