Motion
1400-8MPT-85
8MPT, 8 mm Pitch, 1400 mm Pitch Length, 85 mm Width, 175 Teeth, Polymer Material
MI ITEM #09341288
MFR #1400-8MPT-85
Price$407.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 1400 mm Pitch Length, 85 mm Width, 175 Teeth, Polymer Material
MI ITEM #09341288
MFR #1400-8MPT-85

Mfr description
1400-8MPT-85 Panther Synchronous Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.03/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)