Motion
1400XH2126SL
XH, 0.8750 in Pitch, 140.0000 in Pitch Length, 21.3000 in Width
MI ITEM #09341291
MFR #1400XH2126SL
Price$8,515.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 0.8750 in Pitch, 140.0000 in Pitch Length, 21.3000 in Width
MI ITEM #09341291
MFR #1400XH2126SL

Mfr description
1400XH2126SL Synchro-Cog Timing Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,515.09/each

Specifications

Dimensions

  • Overall Width  
    21.3000 in
  • Pitch
    0.8750 in
  • Pitch Length
    140.0000 in

Details

  • Belt Type
    XH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)