Motion
140XL2800SL
XL, 0.2000 in Pitch, 14.0000 in Pitch Length, 28.0000 in Width
MI ITEM #09341304
MFR #140XL2800SL
Price$974.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 14.0000 in Pitch Length, 28.0000 in Width
MI ITEM #09341304
MFR #140XL2800SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$974.90/each

Specifications

Dimensions

  • Overall Width  
    28.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    14.0000 in

Details

  • Belt Type
    XL

Overview

Mfr description
140XL2800SL Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought