Motion
1440-8M-15
8M, 8 mm Pitch, 1440 mm Pitch Length, 15 mm Width, 180 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341318
MFR #1440-8M-15
Price$64.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1440 mm Pitch Length, 15 mm Width, 180 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341318
MFR #1440-8M-15

Mfr description
1440-8M-15 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.82/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)