1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MX45S90-3525
14MX45S90-3525
MI ITEM #
09341465
MFR #
14MX45S90-3525
List Price
$1,398.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 14MX45S90-3525
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MX45S90-3525
14MX45S90-3525
MI ITEM #
09341465
MFR #
14MX45S90-3525
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,398.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14MX45S90-3525 Belt Metal Sprockets
Specifications
Number Of Teeth
45
Outside Diameter
7.7850 in
For Belt Width
90 mm
Pitch
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data