1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MX90S68-4030
14MX90S68-4030
MI ITEM #
09341518
MFR #
14MX90S68-4030
Price
$2,287.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 14MX90S68-4030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MX90S68-4030
14MX90S68-4030
MI ITEM #
09341518
MFR #
14MX90S68-4030
Mfr description
14MX90S68-4030 Belt Metal Sprockets
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,287
.30
/each
Add to Cart
Specifications
Dimensions
For Belt Width
68 mm
Outside Diameter
15.6800 in
Pitch
14 mm
Details
Number Of
Teeth
90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items