Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MXT, 14 mm Pitch, 2380 mm Pitch Length, 125 mm Width, 170 Teeth, Polyurethane Material
Mi Item #09341568
MFR #14MXT-2380-125

Mfr description
14MXT-2380-125 PANTHER XT SYNCHRONOUS BE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm

Details

  • Belt Type
    14MXT
  • Material
    Polyurethane
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)