Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MXT, 14 mm Pitch, 2660 mm Pitch Length, 105 mm Width, 190 Teeth, Carbon cord, Rubber Material
Mi Item #09341579
MFR #14MXT-2660-105

Mfr description
14MXT-2660-105 PANTHER XT SYNCHRONOUS BE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    105 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Belt Type
    14MXT
  • Material
    Carbon cord, Rubber
  • Number Of Teeth  
    190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)