1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MXT-3360-90
14MXT, 14 mm Pitch, 3360 mm Pitch Length, 90 mm Width, 240 Teeth, Polyurethane Material
MI ITEM #
09341598
MFR #
14MXT-3360-90
Price
$2,578.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 14MXT-3360-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MXT-3360-90
14MXT, 14 mm Pitch, 3360 mm Pitch Length, 90 mm Width, 240 Teeth, Polyurethane Material
MI ITEM #
09341598
MFR #
14MXT-3360-90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,578.05
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
90 mm
Pitch
14 mm
Pitch Length
3360 mm
Details
Belt Type
14MXT
Material
Polyurethane
Number Of
Teeth
240
Overview
Mfr description
14MXT-3360-90 PANTHER XT SYNCHRONOUS BEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data