1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MXT-3920-125
14MXT, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Polyurethane Material
MI ITEM #
09341607
MFR #
14MXT-3920-125
Price
$4,499.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 14MXT-3920-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MXT-3920-125
14MXT, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Polyurethane Material
MI ITEM #
09341607
MFR #
14MXT-3920-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,499.35
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
125 mm
Pitch
14 mm
Pitch Length
3920 mm
Details
Belt Type
14MXT
Material
Polyurethane
Number Of
Teeth
280
Overview
Mfr description
14MXT-3920-125 PANTHER XT SYNCHRONOUS BE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data