1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1576-8M-85
8M, 8 mm Pitch, 1576 mm Pitch Length, 85 mm Width, 197 Teeth, Rubber Material
MI ITEM #
09341682
MFR #
1576-8M-85
Price
$329.87
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1576-8M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1576-8M-85
8M, 8 mm Pitch, 1576 mm Pitch Length, 85 mm Width, 197 Teeth, Rubber Material
MI ITEM #
09341682
MFR #
1576-8M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$329.87
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
85 mm
Pitch
8 mm
Pitch Length
1576 mm
Details
Belt Type
8M
Material
Rubber
Number Of
Teeth
197
Overview
Mfr description
1576-8M-85 Synchro-Cog Belt HT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought