Motion
15L050
MI ITEM #09341697
MFR #15L050
Price$92.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09341697
MFR #15L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.16/each

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    1.7700 in
  • Pitch  
    0.3750 in

Details

  • Number Of Teeth  
    15

Overview

Mfr description
15L050 Belt Metal Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought