Motion
1600-8M-35
8M, 8 mm Pitch, 1600 mm Pitch Length, 35 mm Width, 200 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341704
MFR #1600-8M-35
Price$126.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1600 mm Pitch Length, 35 mm Width, 200 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09341704
MFR #1600-8M-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.77/each

Specifications

Dimensions

  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    200

Overview

Mfr description
1600-8M-35 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text