1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1600XXH2126SL
XXH, 1.2500 in Pitch, 160.0000 in Pitch Length, 21.3000 in Width
MI ITEM #
09341718
MFR #
1600XXH2126SL
List Price
$11,270.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1600XXH2126SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1600XXH2126SL
XXH, 1.2500 in Pitch, 160.0000 in Pitch Length, 21.3000 in Width
MI ITEM #
09341718
MFR #
1600XXH2126SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,270.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1600XXH2126SL Synchro-Cog Timing Belt
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Width
21.3000 in
Pitch Length
160.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data