Motion
1760-8M-PK20
8M, 8 mm Pitch, 1760 mm Pitch Length, 220 Teeth
MI ITEM #09341868
MFR #1760-8M-PK20
Price$1,087.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1760 mm Pitch Length, 220 Teeth
MI ITEM #09341868
MFR #1760-8M-PK20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,087.97/each

Specifications

Dimensions

  • Pitch
    8 mm
  • Pitch Length
    1760 mm

Details

  • Belt Type
    8M
  • Number of Ribs
    20
  • Number Of Teeth  
    220

Overview

Mfr description
1760-8M-PK20 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought