Motion
1778-14MPT-80
14MPT, 14 mm Pitch, 1778 mm Pitch Length, 80 mm Width, 127 Teeth, Polychloroprene Material
MI ITEM #09341898
MFR #1778-14MPT-80
Price$821.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MPT, 14 mm Pitch, 1778 mm Pitch Length, 80 mm Width, 127 Teeth, Polychloroprene Material
MI ITEM #09341898
MFR #1778-14MPT-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$821.61/each

Specifications

Dimensions

  • Overall Width  
    80 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    14MPT
  • Material
    Polychloroprene
  • Number Of Teeth  
    127

Overview

Mfr description
1778-14MPT-80 Panther Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought