Motion
1784-8M-30
8M, 8 mm Pitch, 1784 mm Pitch Length, 30 mm Width, 223 Teeth, Rubber Material
MI ITEM #09341901
MFR #1784-8M-30
Price$139.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1784 mm Pitch Length, 30 mm Width, 223 Teeth, Rubber Material
MI ITEM #09341901
MFR #1784-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.53/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1784 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    223

Overview

Mfr description
1784-8M-30 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought